Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 3 P, Spring Type

  • Mfr # 3RT2023-2BB40-0CC0

  • Zoro # G415998326


product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2023-2BB40-0CC0
Zoro #
G415998326
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2

Description

IEC Magnetic Contactor rated for switching operations within specified parameters. Suitable for use in control panel applications as specified. The unit features 3 poles, spring-type terminal connections, and two auxiliary contacts (1NC/1NO).

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Auxiliary Contacts: 2
  • Auxiliary Contact Form: 1NC/1NO
  • Terminal Connection Type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.