Electric Powered Hydraulic Pump
- Mfr # GX525
- Zoro # G023956220
product price:Â
$
6,918.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
230V AC
Reservoir Capacity
5 gal
Includes
Remote Control Switch
Horsepower - Maximum
1 7/10 hp
Duty Cycle
Intermittent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX525
- Zoro #
- G023956220
- UPC #
- 662005447749
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Nameplate Voltage
- 230V AC
- Reservoir Capacity
- 5 gal
- Includes
- Remote Control Switch
- Horsepower - Maximum
- 1 7/10 hp
- Duty Cycle
- Intermittent
- Current
- 9.5 A
- Control Valve Function
- Advance, Retract
- Reservoir Material
- Steel
- Flow Rate - Maximum
- 50 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Frequency
- 60 Hz
- Media Intake Connection Type
- NPTF
- Control Valve Type
- 3-Position, 4-Way
- Displacement @ 5000 psi
- 67.7 cu in/min
- Displacement @ 100 psi
- 650 cu in/min
- Displacement @ 10,000 PSI
- 50 cu in/min
- Phase
- Single
- Sound Level - Maximum
- 83 dBA
- Cylinder Compatibility
- Double Acting
- Motor Type
- Universal
- Power Source
- Hydraulic
Dimensions
- Control Pendant Size
- 10 ft
- Overall Height
- 20.3 in
- Overall Width
- 16.7 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 17.5 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.