Electric Powered Hydraulic Pump
- Mfr # GX514
- Zoro # G323956098
product price:Â
$
5,686.99
/ea
Free Shipping & Returns
Key Features
Media Intake Connection Size
3/8 in
Duty Cycle
Intermittent
Operating Pressure - Maximum
10,000 psi
Sound Level - Maximum
81 dBA
Flow Rate - Maximum
50 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX514
- Zoro #
- G323956098
- UPC #
- 662005447718
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Duty Cycle
- Intermittent
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Maximum
- 81 dBA
- Flow Rate - Maximum
- 50 cu in/min
- Phase
- Single
- Displacement @ 5000 psi
- 67.7 cu in/min
- Displacement @ 10,000 PSI
- 50 cu in/min
- Reservoir Capacity
- 5 gal
- Cylinder Compatibility
- Double Acting
- Nameplate Voltage
- 115V AC
- Displacement @ 100 psi
- 650 cu in/min
- Control Valve Function
- Advance, Retract
- Includes
- Remote Control Switch
- Horsepower - Maximum
- 1 7/10 hp
- Current
- 17 A
- Media Intake Connection Type
- NPTF
- Motor Type
- Universal
- Frequency
- 60 Hz
- Control Valve Type
- 3-Position, 4-Way
- Reservoir Material
- Steel
- Power Source
- Hydraulic
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 16.7 in
- Overall Length
- 17.5 in
- Control Pendant Size
- 10 ft
- Overall Height
- 20.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.