Electric Powered Hydraulic Pump
- Mfr # GX524
- Zoro # G723956179
product price:Â
$
5,686.99
/ea
Free Shipping & Returns
Key Features
Displacement @ 5000 psi
67.7 cu in/min
Overall Length
17.5 in
Sound Level - Maximum
83 dBA
Includes
Remote Control Switch
Displacement @ 10,000 PSI
50 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX524
- Zoro #
- G723956179
- UPC #
- 662005447725
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Displacement @ 5000 psi
- 67.7 cu in/min
- Sound Level - Maximum
- 83 dBA
- Includes
- Remote Control Switch
- Displacement @ 10,000 PSI
- 50 cu in/min
- Motor Type
- Universal
- Current
- 9 A
- Reservoir Capacity
- 5 gal
- Nameplate Voltage
- 230V AC
- Operating Pressure - Maximum
- 10,000 psi
- Frequency
- 60 Hz
- Control Valve Function
- Advance, Retract
- Displacement @ 100 psi
- 650 cu in/min
- Cylinder Compatibility
- Double Acting
- Reservoir Material
- Steel
- Phase
- Single
- Flow Rate - Maximum
- 50 cu in/min
- Duty Cycle
- Intermittent
- Control Valve Type
- 3-Position, 4-Way
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 1 7/10 hp
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 17.5 in
- Media Intake Connection Size
- 3/8 in
- Control Pendant Size
- 10 ft
- Overall Height
- 20.3 in
- Overall Width
- 16.7 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.