17.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1752151
- Zoro # G224172566
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
21-1/2 in
Performance Rating
Merv 8
Actual Width
17-1/2 in
For Use With (Systems)
HVAC System
Nominal Height
21-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1752151
- Zoro #
- G224172566
- UPC #
- 810133783714
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 21-1/2 in
- Actual Width
- 17-1/2 in
- Nominal Height
- 21-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 21.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.