Shop SIMPLY
See all product information
Create Account
20.5x20.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2052051
- Zoro # G924173238
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
For Use With (Systems)
HVAC System
Actual Height
20-1/2 in
Nominal Height
20-1/2 in
Performance Rating
Merv 8
Nominal Filter Size
20.5" x 20.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-2052051
- Zoro #
- G924173238
- UPC #
- 810133784223
- Country of Origin
- United States
Dimensions
- Actual Height
- 20-1/2 in
- Nominal Height
- 20-1/2 in
- Nominal Filter Size
- 20.5" x 20.5" x 1"
- Nominal Width
- 20-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 20-1/2 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.