26.5x26.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2652651
- Zoro # G024173329
product price:Â
$
112.99
/pk of 6, $18.83/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 8
Frame or Header Material
Pleated
Actual Height
26-1/2 in
Air Filter Capacity
High
Nominal Filter Size
26.5" x 26.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2652651
- Zoro #
- G024173329
- UPC #
- 810133786708
- Country of Origin
- United States
Dimensions
- Actual Height
- 26-1/2 in
- Nominal Filter Size
- 26.5" x 26.5" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 26-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 26-1/2 in
- Actual Width
- 26-1/2 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.