648 Series 3/4 Inch Bras Full Port Solvent Weld Ball Valve

  • Mfr # 648-CG3FP

  • Zoro # G021718554


product price:  $51.99
/ea
Sold in multiples of 10 for $519.90

Key Features

Overall Length
3.25 in
Stem Type
Blowout-proff
Max. Pressure
600 psi
Nominal Valve Size
3/4 in
Ball Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
648-CG3FP
Zoro #
G021718554
UPC #
739236412102
Country of Origin
China

Dimensions

Overall Length
3.25 in
Nominal Valve Size
3/4 in

Details

Item
Ball Valve
Stem Type
Blowout-proff
Max. Pressure
600 psi
Ball Material
Brass

Description

Sioux Chief delivers American-made plumbing products engineered for durability, performance, and easy installation. With over 65 years of innovation, their fittings, drainage systems, and support solutions are trusted by professionals to handle the toughest jobs. Built to the highest standards, Sioux Chief products provide long-lasting reliability for residential, commercial, and industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.