Shop SIOUX TOOLS
See all product information
Create Account
.6HP 3/8" RR DRILL 2500 RPM
- Mfr # SDR6P25R3RR
- Zoro # G524296153
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Gear Train
Planetary
Side to Center
4/5 in
Housing Material
Aluminum
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P25R3RR
- Zoro #
- G524296153
- UPC #
- 781150443984
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Gear Train
- Planetary
- Side to Center
- 4/5 in
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 2.4 lb
- Reversible
- Yes
- Air Inlet Type
- NPT
- Variable Speed
- No
- Horsepower
- 0.6 hp
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Repairable
- Yes
- Handle Material
- Rubber
- Air Pressure
- 90 psig
- Free Speed
- 2,500 RPM
- Air Consumption
- 25 scfm
Dimensions
- Spindle Screw Size
- 3/8 in
- Overall Length
- 6 29/32 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 29/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.