Shop SIOUX TOOLS

ANGLE DIE GRINDER 15K RPM 6mm

  • Mfr # SAG10S15M6
  • Zoro # G024296202

product price: 
$
896.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Right Angle
Grip Style
Right Angle
Power Source
Air Powered
Air Inlet Connection Size
1/4 in
Air Consumption
30 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG10S15M6
Zoro #
G024296202
UPC #
781150413895
Country of Origin
United States
Item
Air-Powered Grinder
Tool Style
Right Angle
Grip Style
Right Angle
Power Source
Air Powered
Air Consumption
30 scfm
Switch Type
Lockoff Lever
Speed - Maximum
15,000 RPM
Horsepower
1 hp
Application
Grinding
Air Inlet Type
NPT
Tool Series
200
Air Pressure
90 psig
Includes
Collet, Support Handle, Wrenches
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
2.7 lb
Standards
CE
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Handle Material
Aluminum with Composite Cover
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Dust Management
None
Bearing Type
Ball
Number of Speed Settings
Adjustable
Anti-Restart Technology
Yes
Tool Life
Long Lasting
Case Included
No
Material Application
Steel; Wood
Vibration Level
3.9 m/sq sec
Switch Location
Top
Safety Features
Lock-Off Throttle Lever

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Overall Length
7 5/8 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
7 5/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Support Handle, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.