Shop SIOUX TOOLS
Create Account
ANGLEDRILL45Degrees STD 4700 RPM 1/4-28
- Mfr # SDR4A47F8L
- Zoro # G224296415
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR4A47F8L
- Zoro #
- G224296415
- UPC #
- 781150511546
- Country of Origin
- United States
Details
- Item
- ANGLE DRILL, 45 Degrees STD, 4700 RPM, 1/4-28
Description
ANGLE DRILL, 45 Degrees STD, 4700 RPM, 1/4-28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.