4" EXT. WHEEL GRIND (ALUM) 12K
- Mfr # SWGA1AX124
- Zoro # G224296682
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Variable Speed
Yes
Air Consumption
35 scfm
Hose Size - Minimum
3/8 in
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGA1AX124
- Zoro #
- G224296682
- UPC #
- 781150444028
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Housing Material
- Aluminum
- Variable Speed
- Yes
- Air Consumption
- 35 scfm
- For Wheel Type
- Type 27
- Power Source
- Air Powered
- Switch Type
- Lockoff Lever
- Horsepower
- 1 hp
- Grinder Type
- Right Angle Type 27
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Guard Adjustment
- Tooled Adjustable
- Air Pressure
- 90 psig
- Tool Weight
- 3 lb
- Grinder Orientation
- Right Angle
- Standards
- CE
- Exhaust Location
- Front
- Tool Life
- Long Lasting
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Speed - Maximum
- 12,000 RPM
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 10 1/2 in
- Wheel Diameter
- 4 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.