Shop SIOUX TOOLS
See all product information
Create Account
GRINDER T27 HD EXT 12K 5"
- Mfr # SWG10SX125
- Zoro # G124296393
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Grinder Orientation
Right Angle
Air Consumption
35 scfm
Includes
Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Power Source
Air Powered
Overall Length
11 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10SX125
- Zoro #
- G124296393
- UPC #
- 781150512819
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Grinder Orientation
- Right Angle
- Air Consumption
- 35 scfm
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Power Source
- Air Powered
- Tool Life
- Long Lasting
- Switch Type
- Lockoff Lever
- Air Inlet Type
- NPT
- Air Inlet Gender
- Female
- Grinder Type
- Right Angle Type 27
- Tool Weight
- 4 lb
- Speed - Maximum
- 12,000 RPM
- Guard Adjustment
- Tooled Adjustable
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Exhaust Location
- Rear
- Standards
- CE
- Vibration Level
- 5 m/sq sec
- Variable Speed
- Yes
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Repairable
- Yes
- For Wheel Type
- Type 27
Dimensions
- Overall Length
- 11 11/16 in
- Spindle Thread Size
- 5/8"-11
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 5 in
Description
Air-Powered Grinder, Wheel Diameter 5 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.