Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Yellow
- Mfr # 400500
- Zoro # G823550031
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Steel
Tip Hardness
Soft
Mounting
Press Fit
Compatible with Brand
Slide Sledge
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400500
- Zoro #
- G823550031
- UPC #
- -
- Country of Origin
- United States
- Item
- Hammer Tip
- Material
- Brass, Steel
- Tip Hardness
- Soft
- Mounting
- Press Fit
- Compatible with Brand
- Slide Sledge
- Color
- Yellow
- Includes
- Press On Soft Brass, Steel Tip
- Product Type
- Hammer Tip
- Compatible with Manufacturer Model Number
- 400500
- Compatible Manufacturer Model Number
- 400500
- Compatible with Mfr. Model Number
- 400500
- Compatible Manufacturer Part Number
- 400500
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 400500, Includes Press On Soft Brass, Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.