Shop SOFTSOAP
See all product information
Liquid Hand Soap Pumps, Lavender Shea Scent, 6PK
Mfr # US07058A
Zoro # G423333430
product price:Â $50.05
/pk 6, $8.34/eaKey Features
Application
Hand
Size
11.25 oz
Container Type
Pump Bottle
Fragrance
Lavender Shea
Color
Light Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
US07058A
Zoro #
G423333430
UPC #
35000981677
Country of Origin
United States
Dimensions
Size
11.25 oz
Container Size
11.25 oz
Details
Item
Hand Soap Pumps
Application
Hand
Container Type
Pump Bottle
Fragrance
Lavender Shea
Color
Light Purple
Form
Liquid
Hygiene Properties
Moisturizing
Soap/Lotion Type
Moisturizing Liquid
Description
Awaken your senses while cleansing your hands with Softsoap Liquid Hand Soap. Moisturizing ingredients to soften and smooth. This makes the formula a great addition to any bathroom and even works as a kitchen hand soap. Bring a moment of joy to your day.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.