Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 12VDC, 1/4 HP, 60 Hz

  • Mfr # SS415BX731PG

  • Zoro # G2203433


product price: $837.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Includes
1 in Ball Valve Nozzle, 2 in Female Camlock Coupler with 2 in Female NPT Threads, 2 in NPT to 2 in Buttress Adapter, 2 in x 1 in Poly Reducer Bushing, 20 ft Battery Cable with Clips, 30A Fuse, Poly Telescoping Suction Tube
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS415BX731PG
Zoro #
G2203433
UPC #
089404212301
Country of Origin
United States

Dimensions

Outlet Size
1"
Overall Length
18 in
Inlet Size
1" NPT
Hose Length
12 ft
Manufacturers Warranty Length
1 yr.
Discharge Tube Outlet ID Size
1"
Suction Tube Length
39 in
For Container Size
55 gal
Hose Outside Dia.
1 in
Hose Inside Dia.
3/4 in

Details

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Item
Electric Operated Drum Pump
Includes
1 in Ball Valve Nozzle, 2 in Female Camlock Coupler with 2 in Female NPT Threads, 2 in NPT to 2 in Buttress Adapter, 2 in x 1 in Poly Reducer Bushing, 20 ft Battery Cable with Clips, 30A Fuse, Poly Telescoping Suction Tube
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
Wetted Materials
Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Voltage
12VDC
Motor Enclosure
TENV
Metered
No
Max. Flow GPM
12-15 gpm
Motor RPM
360 to 2600
Max. Liquid Temp.
130 Degrees F
Phase
1
Discharge Tubing Material
EPDM
Max. Temp.
130 Degrees F
HP
1/4
Max. GPM for Oil
12
Housing Material
Glass Filled Polypropylene
Type
Diaphragm
GPM
13
Hz
60
pH Range
3.6 to 11.9
Seal Material
Fluorocarbon
Max. Head
34 ft.
Hose Material
EPDM
DEF Compatible
Yes
Suction Tube Type
Polypropylene
Max. Pressure
15 psi
Piston Material
Santoprene
Max. GPM for Water
15
Application
Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
RPM
360 to 2600
Frequency (Hz)
60 Hz
Pump Connection OD
1 1/4 in
Runs Dry
Yes
Housing Material - Pumps
Polypropylene
Discharge Tube Outlet ID
3/4 in
Noise Level
77 db
Number of Phases
1
Compatible Chemicals
Fertilizers, Fungicides, Herbicides, Motor Oil
Discharge Connection Type
NPT
Discharge Tube Outlet OD
1 in
Includes Discharge Hose
Yes
Hose Tube Material
EPDM
Max. Fluid Temp.
130 Degrees F
Food Grade
No
Full Load Amps
20.0 A
Includes Bung Adapter
No
Hose Cover Material
EPDM
Max. Flow Rate
13 gpm
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Max. Head - Pumps
34 ft
For Media Type
Fertilizers, Fungicides, Herbicides, Motor Oil
Motor HP
1/4 hp
For Container Type
Drum
Diesel Exhaust Fluid Compatible
No
Pump Connection ID
1 in
Nozzle Operation
Manual
Variable Speed
No
Includes Nozzle
Yes
Duty Cycle
Intermittent
Includes Suction Tube
Yes
Pump Connection Type
FNPT
Grease
NT
Max. Outlet Pressure
15 psi
Gear Lube
NT
Rated Voltage
12V DC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 5/16 in, Hose Length 12 ft, Suction Tube Length 45 5/8 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.