Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK3

  • Mfr # C09701153500S

  • Zoro # G201843373


product price: $24.95
/pk 3, $8.32/ea
Sold in multiples of 8 for $199.60

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701153500S
Zoro #
G201843373
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
Compressed Length
1.99 in
Load @ 50% Free Length (Lbs.)
52.48 lb
For Rod Size
37/50 in
Compatible Rod Size
47/64 in
Outside Diameter
0.97 in
Free Length
3 1/2 in
Wire Diameter
0.12 in
Inside Diameter
0.74 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
30 lb/in
Load @ Solid (Lbs.)
45.3 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
45.3 lb
Finish
Plain
Deflection @ Load
1.511 in
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.