Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12181054000S

  • Zoro # G501815261


product price: $24.95
/pk 3, $8.32/ea
Sold in multiples of 8 for $199.60

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181054000S
Zoro #
G501815261
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
Compressed Length
1.63 in
For Rod Size
1 1/125 in
Load @ 50% Free Length (Lbs.)
24.16 lb
Free Length
4 in
Compatible Rod Size
1 1/64 in
Inside Diameter
1.01 in
Wire Diameter
0.11 in
Outside Diameter
1.22 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
12.1 lb/in
End Type
Closed, Ground
Wire Type
Round
Load @ Solid (Lbs.)
28.61 lb
Load (Lbs.)
28.61 lb
Deflection @ Load
2.369 in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.