Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C04370540875S

  • Mfr # C04370540875S

  • Zoro # G101843503


product price: $17.29
/pk 5, $3.46/ea
Sold in multiples of 11 for $190.19

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.437 in
Wire Dia.
0.054 in
Large Outside Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C04370540875S
Zoro #
G101843503
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.437 in
Wire Dia.
0.054 in
Large Outside Dia.
0.437 in
Compressed Length
0.49 in
Load @ 50% Free Length (Lbs.)
13.97 lb
For Rod Size
329/1000 in
Outside Diameter
0.44 in
Free Length
7/8 in
Inside Diameter
0.33 in
Wire Diameter
0.05 in
Compatible Rod Size
21/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
31.9 lb/in
End Type
Closed, Ground
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.383 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load (Lbs.)
12.22 lb
Load @ Solid (Lbs.)
12.22 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.