Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08751203000M

  • Mfr # C08751203000M

  • Zoro # G201845346


product price: $18.79
/pk 5, $3.76/ea
Sold in multiples of 10 for $187.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08751203000M
Zoro #
G201845346
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
Compressed Length
1.89 in
For Rod Size
127/200 in
Load @ 50% Free Length (Lbs.)
103.14 lb
Wire Diameter
0.12 in
Inside Diameter
0.64 in
Outside Diameter
0.88 in
Compatible Rod Size
41/64 in
Free Length
3 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
68.8 lb/in
Load (Lbs.)
76.11 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.107 in
End Type
Closed, Ground
Load @ Solid (Lbs.)
76.11 lb
Item
Compression Spring
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.