Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C09061053000M

  • Mfr # C09061053000M

  • Zoro # G701845259


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09061053000M
Zoro #
G701845259
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.906 in
Wire Dia.
0.105 in
Large Outside Dia.
0.906 in
Compressed Length
1.52 in
Load @ 50% Free Length (Lbs.)
51.6 lb
For Rod Size
87/125 in
Compatible Rod Size
45/64 in
Free Length
3 in
Inside Diameter
0.7 in
Outside Diameter
0.91 in
Wire Diameter
0.11 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
34.4 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Finish
Oil
Deflection @ Load
1.485 in
Wire Type
Round
Load @ Solid (Lbs.)
51.07 lb
Item
Compression Spring
Load (Lbs.)
51.07 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.