Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E20002077000M

  • Zoro # G101915279


product price: $15.75
/ea
Sold in multiples of 12 for $189.00

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
2 in
Wire Dia.
0.207 in
Spring Rate (Lbs./In.)
28.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20002077000M
Zoro #
G101915279
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Outside Dia.
2 in
Wire Dia.
0.207 in
Outside Diameter
2 in
Free Length
7 in
Extended Length
11 35/64 in
Wire Diameter
0.207 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
28.7 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Finish
Oil
Initial Tension (Lbs.)
12.88 lb
Load (Lbs.)
143.12 lb
Deflection @ Load
4.54 in
Spring Rate
28.7 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
12.88 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.