Shop SPECTRUM
See all product information
Create Account
Aminoethylamino, C8H22N2O3Si, 25g
- Mfr # A0774-25G
- Zoro # G8273190
product price:Â
$
51.29
/ea
Key Features
CAS Number
1760-24-3
Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
222.36
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0774-25G
- Zoro #
- G8273190
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-(2-Aminoethylamino)propyltrimethoxysilane
- CAS Number
- 1760-24-3
- Chemical Grade
- Reagent
- Molecular Weight
- 222.36
- Shipping Restrictions
- UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
- Chemical Formula
- C8H22N2O3Si
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
Description
3-(2-Aminoethylamino)propyltrimethoxysilane, CAS Number 1760-24-3, Molecular Weight 222.36, Chemical Formula C8H22N2O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.