Methylphthalic Acid, 100g, CAS 4316-23-8
- Mfr # M1444-100GM
- Zoro # G8008557
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4316-23-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1444-100GM
- Zoro #
- G8008557
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Methylphthalic Acid
- CAS Number
- 4316-23-8
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 180.16
- Shelf Life
- 24 mo
- Chemical Formula
- C9H8O4
Dimensions
- Chemical Container Size
- 100 g
Description
4-Methylphthalic Acid, Concentration 100 Percent, CAS Number 4316-23-8, Molecular Weight 180.16, Chemical Formula C9H8O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.