Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Grnlr, Biotc, 2.5kg, PK4
- Mfr # S1249-2.5KG-CS4
- Zoro # G8041402
product price:Â
$
636.99
/pk of 4, $159.25/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7647-14-5
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1249-2.5KG-CS4
- Zoro #
- G8041402
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Shelf Life
- 24 mo
- CAS Number
- 7647-14-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaCl
- Molecular Weight
- 58.44
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Biochemical Research and Analysis
- Product Type
- Sodium Chloride
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Form
- Powder
- Features
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.