Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, Anhdrs, Rgnt, 45kg
- Mfr # S1498-45KGBL
- Zoro # G8025451
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Drum
Chemical Container Size
45 kg
Molecular Weight
158.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1498-45KGBL
- Zoro #
- G8025451
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Anhydrous, Reagents
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Drum
- Molecular Weight
- 158.11
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7772-98-7
- Chemical Formula
- Na2S2O3
- Chemical Container Material
- Fiberboard
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Thiosulfate, Anhydrous, Reagents, CAS Number 7772-98-7, Molecular Weight 158.11, Chemical Formula Na2S2O3, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 45 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.