Shop SPECTRUM
See all product information
Create Account
Sodm ThioSlft, Pntahydrt, Crstl, USP, 12kg
- Mfr # SO210-12KG
- Zoro # G8001730
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Container Type
Drum
Molecular Weight
248.19
CAS Number
10102-17-7
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO210-12KG
- Zoro #
- G8001730
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate
- Chemical Container Type
- Drum
- Molecular Weight
- 248.19
- CAS Number
- 10102-17-7
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Chemical Formula
- Na2S2O3; 5H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Sodium Thiosulfate
- Form
- Powder
- Features
- Hygroscopic
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Quantity
- 1
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Thiosulfate, Concentration Not Applicable, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3; 5H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.