Shop SPECTRUM
See all product information
Create Account
Sodium Iodide, USP, 125g
- Mfr # SO175-125GM07
- Zoro # G7949048
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
F.W. 149.89
Chemical Container Material
Amber Glass
CAS Number
7681-82-5
Chemical Formula
NaI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO175-125GM07
- Zoro #
- G7949048
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Iodide, USP
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 149.89
- Chemical Container Material
- Amber Glass
- CAS Number
- 7681-82-5
- Chemical Formula
- NaI
- Shelf Life
- 24 mo
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Iodide, USP, CAS Number 7681-82-5, Molecular Weight F.W. 149.89, Chemical Formula NaI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.