Shop SPECTRUM
See all product information
Create Account
Sodm Thio, 0.100 N Aq Sltn, APHA, 500mL
- Mfr # S-535-500ML
- Zoro # G7943350
product price:
$
50.19
/ea
Key Features
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Special Information
Light Sensitive
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-535-500ML
- Zoro #
- G7943350
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- H2O; Na2S2O3¿5H2O; Na2CO3
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Thiosulfate
- Form
- Liquid
- Features
- Light Sensitive
- Molecular Weight
- 18.02 F.W; 248.19 F.W; 105.99 F.W
- CAS Number
- 10102-17-7, 497-19-8, 7732-18-5
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Thiosulfate, Concentration Not Applicable, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 18.02 F.W; 248.19 F.W; 105.99 F.W, Chemical Formula H2O; Na2S2O3�5H2O; Na2CO3, APHA APHA, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.