Shop SPECTRUM
See all product information
Create Account
Triethylamine, Rgnt, 20L
- Mfr # TR117-20LT
- Zoro # G8060573
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C6H15N
Chemical Container Size
20 L
CAS Number
121-44-8
Shipping Restrictions
UN1296, Triethylamine, 3 (8), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR117-20LT
- Zoro #
- G8060573
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethylamine, Reagents
- Shelf Life
- 24 mo
- Chemical Formula
- C6H15N
- CAS Number
- 121-44-8
- Shipping Restrictions
- UN1296, Triethylamine, 3 (8), PG II
- Molecular Weight
- 101.10
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 20 L
Description
Triethylamine, Reagent, CAS Number 121-44-8, Molecular Weight 101.10, Chemical Formula C6H15N, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1296, Triethylamine, 3 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.