Shop All Electrical Raceways
Square D
Wireway4x410'Straight
Mfr # LJB410
Zoro # G3303054
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # LJB410
- Zoro # G3303054
- UPC # 785901216438
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 4 in |
Wireway Width | 4 in |
Wireway Height | 4 in |
Length (Straight Wireway) | 10 ft |
Details
Description
Straight Section Wireway, With Knockouts No, Cover Type Gasketed, Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Gauge 14 ga, Standards REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- GE 400:5A 4.8KV-AC CURRENT TRANSFORMER (JKM-3 753X040039)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- Square D Raceways