Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58221041
- Zoro # G023785530
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Finish
Chromium Over Nickel
Head Offset Angle
0 Degrees
Interchangeable Head Type
Ring Shell Tool
Number of Points
12
Overall Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58221041
- Zoro #
- G023785530
- UPC #
- 4018754238811
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18 mm
- Size
- 41 mm
- Drive Size
- 41 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
- Bottle Size
- 41 mm
- Size - Alpha
- 41 mm
Details
- Item
- INSERT TOOLS
- Finish
- Chromium Over Nickel
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Ring Shell Tool
- Number of Points
- 12
- Measurement Type
- Metric
- Material
- Steel
- Box End Type
- Ring
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 41 mm, Size 41 mm, Overall Length 18 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.