Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 12111020
Zoro # G823785433
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
193 mm
Head Width
30 mm
Number of Geared Teeth
80
Includes Insulation
Not Insulated
Arc Swing - Minimum
4.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12111020
- Zoro #
- G823785433
- UPC #
- 4018754235919
- Country of Origin
- Germany
- Number of Geared Teeth
- 80
- Includes Insulation
- Not Insulated
- Arc Swing - Minimum
- 4.5 Degrees
- Measurement Type
- SAE
- Item
- Hand Ratchet
- Material
- Alloy Steel
- Head Shape
- Pear
- Ratchet Type
- Standard
- Finish
- Chrome
- Corrosion-Resistance
- Not Corrosion-Resistant
- Includes Ratcheting
- Ratcheting Included
- Includes Quick-Release
- Quick-Release Included
- Reversing
- Reversible
- Series
- Standard Length
- Tether Status
- Not Tether Capable
- Standards
- DIN 3122, ISO 3315
- Grip Style
- Cushion, Ergonomic
- Head Type
- Standard
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 193 mm, Drive Size 3/8 in