Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 12231011
Zoro # G723785489
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Head Shape
Round
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Head Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12231011
- Zoro #
- G723785489
- UPC #
- 4018754177783
- Country of Origin
- Germany
Dimensions
- Head Width
- 32 mm
- Head Thickness
- 24 mm
- Overall Length
- 194 mm
- Drive Size
- 3/8 in
- Wire Rope Length
- 194 mm
- Length
- 194 mm
Details
- Includes Ratcheting
- Ratcheting Included
- Head Shape
- Round
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Not Corrosion-Resistant
- Material
- Alloy Steel
- Ratchet Type
- Standard
- Standards
- DIN 3122, ISO 3315
- Reversing
- Reversible
- Number of Geared Teeth
- 60
- Tether Status
- Not Tether Capable
- Measurement Type
- SAE
- Series
- Standard Length
- Arc Swing - Minimum
- 6 Degrees
- Includes Quick-Release
- Quick-Release Not Included
- Item
- Hand Ratchet
- Head Type
- Standard
- Finish
- Chrome
- Grip Style
- Cushion, Ergonomic
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Overall Length 194 mm, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.