Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 11261010
Zoro # G723785496
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Geared Teeth
80
Head Thickness
12 mm
Overall Length
170 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11261010
- Zoro #
- G723785496
- UPC #
- 4018754286362
- Country of Origin
- Germany
Dimensions
- Head Thickness
- 12 mm
- Overall Length
- 170 mm
- Head Width
- 22 1/2 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 170 mm
- Length
- 170 mm
Details
- Finish
- Chrome
- Number of Geared Teeth
- 80
- Material
- Alloy Steel
- Standards
- DIN 3122, ISO 3315
- Head Type
- Flexible
- Measurement Type
- SAE
- Head Shape
- Pear
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Arc Swing - Minimum
- 4.5 Degrees
- Includes Ratcheting
- Ratcheting Included
- Series
- Standard Length
- Reversing
- Reversible
- Corrosion-Resistance
- Not Corrosion-Resistant
- Ratchet Type
- Standard
- Includes Quick-Release
- Quick-Release Included
- Item
- Hand Ratchet
- Grip Style
- Cushion, Ergonomic
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 170 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.