Shop STAHLWILLE
See all product information
Create Account
Ratchet 3/8 RSW.12 Degrees L.193mm
Mfr # 12111010
Zoro # G723785946
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Includes Quick-Release
Quick-Release Not Included
Head Thickness
18 mm
Reversing
Reversible
Drive Size
3/8 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12111010
- Zoro #
- G723785946
- UPC #
- 4018754177776
- Country of Origin
- Germany
- Includes Quick-Release
- Quick-Release Not Included
- Reversing
- Reversible
- Finish
- Chrome
- Number of Geared Teeth
- 30
- Head Shape
- Pear
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Item
- Hand Ratchet
- Series
- Standard Length
- Corrosion-Resistance
- Not Corrosion-Resistant
- Material
- Alloy Steel
- Standards
- DIN 3122, ISO 3315
- Includes Ratcheting
- Ratcheting Included
- Ratchet Type
- Standard
- Arc Swing - Minimum
- 12 Degrees
- Tether Status
- Not Tether Capable
- Head Type
- Standard
- Grip Style
- Cushion, Ergonomic
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 193 mm, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.