Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 11111030
Zoro # G423785604
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Number of Geared Teeth
80
Reversing
Reversible
Head Width
22 39/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11111030
- Zoro #
- G423785604
- UPC #
- 4018754282937
- Country of Origin
- Germany
Dimensions
- Head Width
- 22 39/64 mm
- Overall Length
- 117 mm
- Head Thickness
- 10 11/16 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 117 mm
- Length
- 117 mm
Details
- Includes Ratcheting
- Ratcheting Included
- Includes Insulation
- Not Insulated
- Number of Geared Teeth
- 80
- Reversing
- Reversible
- Tether Status
- Not Tether Capable
- Series
- Standard Length
- Material
- Alloy Steel
- Finish
- Chrome
- Arc Swing - Minimum
- 4.5 Degrees
- Measurement Type
- SAE
- Includes Quick-Release
- Quick-Release Included
- Standards
- DIN 3122, ISO 3315
- Item
- Hand Ratchet
- Head Shape
- Pear
- Corrosion-Resistance
- Corrosion-Resistant
- Ratchet Type
- Standard
- Grip Style
- Ergonomic, Plain
- Head Type
- Standard
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 117 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.