Steiner

Welding Blanket, 6 ft. W, 6 ft., White


product price: $48.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grommet Placement 24 in Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Material Uncoated Fiberglass
  • Withstand Temp. 1,000 Degrees F
  • Protective Color White
See all product information

Product Information

Dimensions

Height 6 ft.
Protective Width 6 ft
Protective Height 6 ft
Width 6 ft.
Overall Width 6 ft
Overall Length 6 ft
Grommet Hole Diameter 3/8 in

Details

Grommet Placement 24 in Centers on Four Sides
With Grommet / Without Grommet With Grommet
Material Uncoated Fiberglass
Withstand Temp. 1,000 Degrees F
Protective Color White
Thickness 0.080"
Standards FM Approved
Features Stress Relief
Item Welding Blanket
Welding Protection Sub-Category Blankets
Color White
Protective Thickness 0.08 in
Material Weight 32 oz/sq yd
Protective Material Fiberglass
Protective Material Coating Uncoated
Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant
Fastener Type Grommets
Maximum Temperature 1,000 Degrees F
Grommet Material Brass
Protective Material Color White
Product Type Blanket
Protective Material Weight 35 oz/sq yd
Grommet Location Two on Each Corner
Grommet Spacing 24 in
Duty Rating Medium
Protective Material Thickness 0.08 in

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color White, Protective Material Weight 35 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.