PeristalticChemMeteringPump, 60gpd, 100psi

  • Mfr # S407X

  • Zoro # G108595665


product price:  $1,765.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Standards
CE, IAPMO, INTERTEK/ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 61 & 372
Includes
(1) Additional Pump Tube, (1) Ball Check Valve, (1) Mounting Bracket, (1) Quick Start Guide, (1) Suction/Discharge Tubing and White or UV Black, (1) Weighted Suction Line Strainer, (2) Adapters, (3) Connecting Nuts
Phase
Single
Reproducibility
+/-2.0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S407X
Zoro #
G108595665
UPC #
840034750942
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Height
7 in
Overall Width
11 in
Overall Length
7.2 in
Manufacturers Warranty Length
2 yr
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Standards
CE, IAPMO, INTERTEK/ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 61 & 372
Includes
(1) Additional Pump Tube, (1) Ball Check Valve, (1) Mounting Bracket, (1) Quick Start Guide, (1) Suction/Discharge Tubing and White or UV Black, (1) Weighted Suction Line Strainer, (2) Adapters, (3) Connecting Nuts
Phase
Single
Reproducibility
+/-2.0%
Item
Peristaltic Chemical Metering Pump
Number of Feeds
1
Tubing Material
Santoprene
Turn Down Ratio
100:1
Housing Material
Polycarbonate
Flow Rate (Maximum)
60 gpd
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Priming
Self-Priming
Motor Enclosure
Totally Enclosed
Viscosity (Maximum)
1,500 cps
Motor Speed (Maximum)
45 RPM
Duty Cycle
Continuous
Motor Type
DC
Electrical Connection Type
Plug-In
Flow Rate (Minimum)
0.6 gpd
Roller Material
Polyethylene
Intake Connection Type
NPT
Chemical Compatibility
Horsepower (Maximum)
1/16 hp
Media Temperature (Minimum)
32 Degrees F
Control Programs
0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Degassing Valve Included
No
Pressure (Maximum)
100 psi
Nameplate Voltage
120V AC
Discharge Connection Type
NPT
Media Temperature (Maximum)
104 Degrees F
Head Material
Polycarbonate
Fitting Material
Polypropylene, PVC

Description

Peristaltic Chemical Metering Pump, Control Programs 0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 60 gpd, Flow Rate (Minimum) 0.6 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.