Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 17gpd, 100psi

  • Mfr # S3402AA101NG1

  • Zoro # G403658119


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3402AA101NG1
Zoro #
G403658119
UPC #
840034748116
Country of Origin
United States

Dimensions

Length
10 9/10 in
Cord Length
6 ft
Height
7 in
Width
6 2/5 in
Overall Length
6.4 in
Manufacturers Warranty Length
2 yr
Intake Connection Size
1/4 in
Overall Height
7 in
Overall Width
10.9 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
17.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting 25 psi (1.7 bar) Maximum or Duckbill Check Valve 100 psi (6.9 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Tubing Material
Santoprene
Body Material
Polycarbonate
Min. Flow Rate
17.00 gpd
Standards
CE Certified, cULus Listed, ETL Intertek 94247 Conforms to ANSI/NSF Std.50
Head and Fitting Material - Pumps
PVC
Self-Priming
Yes
Reproducibility
+/-2.0%
Turn Down Ratio
100:1
Suction Lift
25 ft
Pump RPM
45 RPM
Number of Feeds
Single Head
Motor RPM
45 RPM
Phase
Single
Features
Foot Valve Not Required, Pump Head Requires No Valves, Pumps Off-Gassing Solutions and Run Dry, Self-Priming Against Max. Working Pressure, Solutions Do Not Contact Moving Parts
Item - Chemical Metering Pumps
Chemical Metering Pump
Hz
60
Item
Chemical Metering Pump
Tubing Material - Peristaltic Pumps
Santoprene
Control Programs
4-20 mA Input, Manual Control
Roller Material
Polyethylene
Frequency
60 Hz
Intake Connection Type
Tube
Flow Rate (Minimum)
0.38 gpd
Horsepower (Maximum)
1/16 hp
Media Temperature (Minimum)
32 Degrees F
Duty Cycle
Continuous
Viscosity (Maximum)
1,500 cps
Motor Type
Brushless DC
Flow Rate (Maximum)
17 gpd
Motor Speed (Maximum)
45 RPM
Housing Material
Polycarbonate
Ambient Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Priming
Self-Priming
Fitting Material
Polypropylene, PVC
Motor Enclosure
Totally Enclosed
Nameplate Voltage
120V AC
Head Material
Polyethylene, Polypropylene
Degassing Valve Included
No
Pressure (Maximum)
100 psi
Media Temperature (Maximum)
104 Degrees F
Discharge Connection Type
Tube
Electrical Connection Type
Plug-In

Description

Chemical Metering Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.