Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 40gpd, 100psi

  • Mfr # S3V07AA101NG1

  • Zoro # G503658149


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
40.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3V07AA101NG1
Zoro #
G503658149
UPC #
840034748086
Country of Origin
United States

Dimensions

Width
6 2/5 in
Height
7 in
Cord Length
6 ft
Length
10 9/10 in
Overall Length
6.4 in
Overall Width
10.9 in
Overall Height
7 in
Manufacturers Warranty Length
2 yr
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
40.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
20:1
Reproducibility - Pumps
+/-2.0%
Min. Flow Rate
40.00 gpd
Body Material
Polycarbonate
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting 25 psi (1.7 bar) Maximum or Duckbill Check Valve 100 psi (6.9 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Suction Lift
25 ft
Item - Chemical Metering Pumps
Chemical Metering Pump
Reproducibility
+/-2.0%
Features
Foot Valve Not Required, Leak Detect Jumper, Pump Head Requires No Valves, Pumps Off-Gassing Solutions and Run Dry, Self-Priming Against Max. Working Pressure, Solutions Do Not Contact Moving Parts, Standby Input, Three Dedicated Output Relays
Tubing Material
Santoprene
Standards
CE Certified, cULus Listed, ETL Intertek 94247 Conforms to ANSI/NSF Std.50
Item
Chemical Metering Pump
Head and Fitting Material - Pumps
PVC
Pump RPM
45 RPM
Number of Feeds
Single Head
Phase
Single
Turn Down Ratio
20:1
Tubing Material - Peristaltic Pumps
Santoprene
Hz
60
Self-Priming
Yes
Motor RPM
45 RPM
Viscosity (Maximum)
1,500 cps
Intake Connection Type
Tube
Horsepower (Maximum)
1/16 hp
Motor Speed (Maximum)
45 RPM
Discharge Connection Type
Tube
Nameplate Voltage
120V AC
Flow Rate (Minimum)
2 gpd
Pressure (Maximum)
100 psi
Head Material
Polyethylene, Polypropylene
Roller Material
Polyethylene
Duty Cycle
Continuous
Frequency
60 Hz
Degassing Valve Included
No
Fitting Material
Polypropylene, PVC
Flow Rate (Maximum)
40 gpd
Control Programs
Manual Control
Motor Enclosure
Totally Enclosed
Motor Type
Brushless DC
Ambient Temperature (Maximum)
104 Degrees F
Housing Material
Polycarbonate
Media Temperature (Minimum)
32 Degrees F
Chemical Compatibility
Media Temperature (Maximum)
104 Degrees F
Electrical Connection Type
Plug-In
Priming
Self-Priming

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 40 gpd, Flow Rate (Minimum) 2 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.