Zoro Homepage

PeristalticChemMeteringPump, 60gpd, 100psi

  • Mfr # 85M5

  • Zoro # G816557399


product price: $603.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85M5
Zoro #
G816557399
UPC #
840034712940
Country of Origin
United States

Details

Item
Peristaltic Metering Pump

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 60 gpd, Flow Rate (Minimum) 3 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.