Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 85gpd, 25psi

  • Mfr # S3V05AA101NG1

  • Zoro # G003658168


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
85.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3V05AA101NG1
Zoro #
G003658168
UPC #
840034748093
Country of Origin
United States

Dimensions

Length
10 9/10 in
Height
7 in
Cord Length
6 ft
Width
6 2/5 in
Overall Length
6.4 in
Overall Width
10.9 in
Manufacturers Warranty Length
2 yr
Overall Height
7 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
85.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
20:1
Reproducibility - Pumps
+/-2.0%
Head and Fitting Material - Pumps
PVC
Item - Chemical Metering Pumps
Chemical Metering Pump
Number of Feeds
Single Head
Hz
60
Tubing Material
Santoprene
Tubing Material - Peristaltic Pumps
Santoprene
Reproducibility
+/-2.0%
Suction Lift
25 ft
Self-Priming
Yes
Item
Chemical Metering Pump
Motor RPM
45 RPM
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting 25 psi (1.7 bar) Maximum or Duckbill Check Valve 100 psi (6.9 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Pump RPM
45 RPM
Body Material
Polycarbonate
Turn Down Ratio
20:1
Phase
Single
Features
Foot Valve Not Required, Leak Detect Jumper, Pump Head Requires No Valves, Pumps Off-Gassing Solutions and Run Dry, Self-Priming Against Max. Working Pressure, Solutions Do Not Contact Moving Parts, Standby Input, Three Dedicated Output Relays
Min. Flow Rate
85.00 gpd
Standards
CE Certified, cULus Listed, ETL Intertek 94247 Conforms to ANSI/NSF Std.50
Motor Speed (Maximum)
45 RPM
Electrical Connection Type
Plug-In
Viscosity (Maximum)
1,500 cps
Flow Rate (Minimum)
4.3 gpd
Duty Cycle
Continuous
Control Programs
Manual Control
Motor Enclosure
Totally Enclosed
Nameplate Voltage
120V AC
Head Material
Polyethylene, Polypropylene
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Intake Connection Type
Tube
Motor Type
Brushless DC
Housing Material
Polycarbonate
Priming
Self-Priming
Discharge Connection Type
Tube
Roller Material
Polyethylene
Frequency
60 Hz
Flow Rate (Maximum)
85 gpd
Media Temperature (Minimum)
32 Degrees F
Media Temperature (Maximum)
104 Degrees F
Fitting Material
Polypropylene, PVC
Ambient Temperature (Maximum)
104 Degrees F
Pressure (Maximum)
25 psi
Horsepower (Maximum)
1/16 hp
Degassing Valve Included
No

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 85 gpd, Flow Rate (Minimum) 4.3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.