Zoro Homepage

PeristalticChemMeterPump, 125gpd, 100psi

  • Mfr # S5V7G

  • Zoro # G515573591


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Phase
Single
Cord Length
6 ft
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Tubing Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5V7G
Zoro #
G515573591
UPC #
840034753448
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
11 in
Discharge Connection Size
3/8 in
Overall Width
8.8 in
Intake Connection Size
3/8 in
Overall Height
8.1 in
Manufacturers Warranty Length
2 yr

Details

Flow Rate Output Control
Adjustable
Phase
Single
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Tubing Material
Santoprene
Item
Chemical Metering Pump
Standards
CE, cULus, ETL, IAPMO
Turn Down Ratio
20:1
Number of Feeds
1
Reproducibility
+/-2.0%
Priming
Self-Priming
Flow Rate (Maximum)
125 gpd
Discharge Connection Type
NPT
Electrical Connection Type
Hardwired
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Ambient Temperature (Maximum)
104 Degrees F
Roller Material
Stainless Steel
Degassing Valve Included
No
Viscosity (Maximum)
1,500 cps
Motor Enclosure
Totally Enclosed
Housing Material
Polycarbonate
Seal Material
Santoprene
Head Material
Polycarbonate
Media Temperature (Minimum)
32 Degrees F
Media Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Horsepower (Maximum)
1/16 hp
Flow Rate (Minimum)
6.3 gpd
Motor Type
Brushless DC
Pressure (Maximum)
100 psi
Intake Connection Type
NPT
Fitting Material
Polypropylene, PVC
Nameplate Voltage
120V AC
Control Programs
Manual Control
Seal Type
O-Ring
Motor Mounting Type
Horizontal, Vertical

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 125 gpd, Flow Rate (Minimum) 6.3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.