Zoro Homepage

PeristalticChemMeterPump, 315gpd, 100psi

  • Mfr # S545G

  • Zoro # G215573549


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Variable
Reproducibility
+/-2.0%
Phase
Single
Number of Feeds
1
Tubing Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S545G
Zoro #
G215573549
UPC #
840034753455
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Overall Length
11 in
Overall Width
8.8 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Height
8.1 in

Details

Flow Rate Output Control
Variable
Reproducibility
+/-2.0%
Phase
Single
Number of Feeds
1
Item
Chemical Metering Pump
Tubing Material
Santoprene
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Standards
CE, cULus, ETL, IAPMO
Turn Down Ratio
20:1
Degassing Valve Included
No
Nameplate Voltage
120V AC
Viscosity (Maximum)
1,500 cps
Media Temperature (Maximum)
104 Degrees F
Seal Material
Santoprene
Duty Cycle
Continuous
Media Temperature (Minimum)
32 Degrees F
Flow Rate (Minimum)
15.8 gpd
Ambient Temperature (Maximum)
104 Degrees F
Horsepower (Maximum)
1/16 hp
Fitting Material
Polypropylene, PVC
Housing Material
Polycarbonate
Head Material
Polycarbonate
Seal Type
O-Ring
Intake Connection Type
NPT
Discharge Connection Type
NPT
Roller Material
Stainless Steel
Motor Mounting Type
Horizontal, Vertical
Chemical Compatibility
Flow Rate (Maximum)
315 gpd
Control Programs
4-20 mA Input, Manual Control
Pressure (Maximum)
100 psi
Electrical Connection Type
Hardwired
Motor Type
Brushless DC
Priming
Self-Priming

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 315 gpd, Flow Rate (Minimum) 15.8 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.