Zoro Homepage

Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W

  • Mfr # 85MJH7A3STAA

  • Zoro # G0611935


product price: $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85MJH7A3STAA
Zoro #
G0611935
UPC #
-
Country of Origin
United States

Details

Item
Pump Adj 100Psi 40Gpd 120V/60Hz 3/8W

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 40 gpd, Flow Rate (Minimum) 2 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.