Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl.TubeKit, 3/8inCONN, 8-1/2inL

  • Mfr # S4005X-2

  • Zoro # G908595667


product price: $41.59
/ea

Key Features

Includes
Ferrules, Tube
Compatible with Manufacturer Model Number
S445XAA3011G1, S405XAA3011G1
Compatible with Series Family
S44; S4F; S4V
Overall Length
8 1/2 in
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4005X-2
Zoro #
G908595667
UPC #
840034742329
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Overall Diameter
1/2 in
Connection Size
3/8 in

Details

Item
Peristaltic Chemical Metering Pump Parts
Includes
Ferrules, Tube
Compatible with Manufacturer Model Number
S445XAA3011G1, S405XAA3011G1
Compatible with Series Family
S44; S4F; S4V
Material
Santoprene
Connection Type
NPT
Pressure (Maximum)
25 psi
Compatible with Brand
Stenner
Product Type
Replacement Tube
Compatible Grainger Part Number
806EL5, 806EL7
Compatible Manufacturer Part Number
S445XAA3011G1, S405XAA3011G1
Compatible Manufacturer Model Number
S445XAA3011G1, S405XAA3011G1
For Use With Mfr. Model Number
S445XAA3011G1, S405XAA3011G1
Compatible with Manufacturer Model No.
S445XAA3011G1, S405XAA3011G1
Compatible with Mfr. Model No.
S445XAA3011G1, S405XAA3011G1
For Use with Mfr Model Number
S445XAA3011G1, S405XAA3011G1
Compatible Pump Manufacturer Part Number
S445XAA3011G1, S405XAA3011G1
Compatible Mfr. Model Number
S445XAA3011G1, S405XAA3011G1

Description

Replacement Tube Kit, Compatible with Brand Stenner, Compatible with Grainger Part Number 806EL5, 806EL7, Compatible with Manufacturer Model Number S405XAA3011G1, S445XAA3011G1, Connection Size 3/8 in, Connection Type NPT, Includes Ferrules, Tube, Material Santoprene, Overall Diameter 1/2 in, Overall Length 8 1/2 in, Pressure (Maximum) 25 psi, Product Type Replacement Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series S445X, S4F5X, S4V5X, S405X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.