Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Series S3001 Variable Speed 5GPD 100Psi

  • Mfr # S3001AA101NG1

  • Zoro # G6411855


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Flow (GPD) - Pumps
5.00 gpd
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3001AA101NG1
Zoro #
G6411855
UPC #
-
Country of Origin
United States

Dimensions

Width
5 29/32 in
Cord Length
6 ft
Height
7 13/64 in
Length
11 in
Overall Length
6.4 in
Intake Connection Size
1/4 in
Overall Width
10.9 in
Overall Height
7 in
Discharge Connection Size
1/4 in
Manufacturers Warranty Length
2 yr

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Flow (GPD) - Pumps
5.00 gpd
Voltage
120
Max. Pressure - Pumps
100 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-2.0%
Self-Priming
Yes
Features
7 days/24 hr Timer, Analog/Digital inputs/outputs, Leak Detect, Multiple Operation Modes, Performance Indicators, Tube Change
Tubing Material
Santoprene
Max. Pressure
100 psi
Pump Type
Peristaltic
Motor RPM
2,800 RPM
Number of Feeds
Single Head
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Flow Rate
0.003 gpm/0.013Lpm
Standards
IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50, INTERTEK/ETL Tested for CE, NEMA 4X
Max. Viscosity
1500 CPS
Turn Down Ratio
100:1
Motor HP
1/16
Item - Chemical Metering Pumps
Chemical Metering Pump
Phase
Single
Item
Chemical Metering Pump
Hz
60
Body Material
Polycarbonate
Tubing Material - Peristaltic Pumps
Santoprene
Seals and O-Rings - Pumps
Santoprene
Min. Flow Rate
0.05 gpd
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Pump RPM
45 RPM
Reproducibility
+/-2.0%
Suction Lift
25 ft
Degassing Valve Included
No
Viscosity (Maximum)
1,500 cps
Frequency
60 Hz
Media Temperature (Maximum)
104 Degrees F
Motor Type
Brushless DC
Discharge Connection Type
Tube
Motor Speed (Maximum)
45 RPM
Pressure (Maximum)
100 psi
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Intake Connection Type
Tube
Priming
Self-Priming
Seal Material
Santoprene
Duty Cycle
Continuous
Ambient Temperature (Maximum)
104 Degrees F
Horsepower (Maximum)
1/16 hp
Flow Rate (Maximum)
5 gpd
Housing Material
Polycarbonate
Motor Enclosure
Totally Enclosed
Media Temperature (Minimum)
32 Degrees F
Fitting Material
Polypropylene, PVC
Nameplate Voltage
120V AC
Control Programs
4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control
Head Material
Polyethylene, Polypropylene
Flow Rate (Minimum)
0.05 gpd
Roller Material
Polyethylene
Electrical Connection Type
Plug-In

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 5 gpd, Flow Rate (Minimum) 0.05 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.