Condensate Return Pump Motor, 1/2 hp
- Mfr # 720.09001.00
- Zoro # G116665411
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Sterling
Standards
CSA, UR
Revolutions Per Minute - Maximum
3,500 RPM
Ambient Temperature - Maximum
104 Degrees F
Horsepower
1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.09001.00
- Zoro #
- G116665411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Compatible with Brand
- Sterling
- Item
- Condensate Return Pump Motor
- Standards
- CSA, UR
- Revolutions Per Minute - Maximum
- 3,500 RPM
- Ambient Temperature - Maximum
- 104 Degrees F
- Horsepower
- 1/2 hp
- Nameplate Voltage
- 230/460V AC
- Phase
- Three
- Compatible with Pump Type
- Boiler Feed Pumps, Condensate Removal Systems
- Number of Speeds
- 1
- Motor Enclosure Design
- Open Drip Proof
- Thermal Protection
- No Thermal Protection
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.