Shop STERLCO
See all product information
Create Account
CondensateReturn PumpMotor, 1/2hp, 3500RPM
- Mfr # 720.09047.00
- Zoro # G316665402
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1/2 hp
Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Compatible with Brand
Sterling
Nameplate Voltage
115/230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.09047.00
- Zoro #
- G316665402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Horsepower
- 1/2 hp
- Ambient Temperature - Maximum
- 104 Degrees F
- Motor Enclosure Design
- Open Drip Proof
- Compatible with Brand
- Sterling
- Item
- Condensate Return Pump Motor
- Nameplate Voltage
- 115/230V AC
- Number of Speeds
- 1
- Phase
- Single
- Thermal Protection
- Auto
- Standards
- CSA, UR
- Revolutions Per Minute - Maximum
- 3,500 RPM
- Compatible with Pump Type
- Boiler Feed Pumps, Condensate Removal Systems
Description
Condensate Return Pump Motor, 1/2 hp, 3,500 RPM, Single Phase, 115/230V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.